text.skipToContent text.skipToNavigation

T-head bolt with square neck DIN 186 B Stainless steel A4 M8X60

  1. ART NR 55782.080.060
  2. EAN 8715492353146
  3. UBB 952351263159
  4. UNSPSC 31161617

Price per 
-


Package: 10
Full Box only
Diameter (d-D) M8
Length (L) (mm) 60
Info
  • For sizes of T-slots, see DIN 649.
Head shape T-head
Material Stainless steel
Material technical A4
Thread Metric thread
  1. Select other sizes

Specifications

k 5.5
Lg (max.) 13
m 18
n 8
P 1.25