text.skipToContent text.skipToNavigation

T-head bolt with square neck DIN 186 B Stainless steel A4 M8X50


Article number
Diameter
Length
Material Stainless steel
Material technical A4
Thread Metric thread
Info
  • For sizes of T-slots, see DIN 649.
Packed per 10
Full Box only

Specifications

Diameter M8
Length 50 mm
Material Stainless steel
Material technical A4
Thread Metric thread
Info
  • For sizes of T-slots, see DIN 649.

Dimensions

d-D M8
k 5.5
L (mm) 50
Lg (max.) 13
m 18
n 8
P 1.25

Standards

DIN 186-B

Article numbers

Article number 55782.080.050
EAN 8715492353139
UBB 952351263076
UNSPSC 31161617

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.