text.skipToContent text.skipToNavigation
Dear visitor, currently we sometimes are showing multiple values for features on product pages. This is only an error in showing the values multiple times, the value that is showed is the right value. We apologize for this inconvenience.

T-head bolt with square neck DIN 186 B Stainless steel A4 M8X30

  1. ART NR 55782.080.030
  2. EAN 8715492353115
  3. UBB 952351262813
  4. UNSPSC 31161617

Price per 
-


Package: 10
Full Box only
Diameter (d-D) M8 , M8 , M8 , M8 , M8 , M8 , M8 , M8 , M8 , M8 , M8 , M8
Length (L) (mm) 30 , 30 , 30 , 30 , 30 , 30 , 30 , 30 , 30 , 30 , 30 , 30
Info
  • For sizes of T-slots, see DIN 649.
Head shape T-head
Material Stainless steel
Material technical A4
Thread Metric thread
DIN 186 B
  1. Select other sizes

Specifications

Lg (max.) 13
  1. Download CAD model