text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

T-head bolt with square neck DIN 186 B Stainless steel A4 M10X30

  1. ART NR 55782.100.030
  2. EAN 8715492353153
  3. UBB 952351263233
  4. UNSPSC 31161617

Price per 
-


Package: 10
Full Box only
Diameter (d-D) M10 , M10 , M10 , M10 , M10 , M10 , M10 , M10 , M10 , M10 , M10 , M10
Length (L) (mm) 30 , 30 , 30 , 30 , 30 , 30 , 30 , 30 , 30 , 30 , 30 , 30
Info
  • For sizes of T-slots, see DIN 649.
Head shape T-head
Material Stainless steel
Material technical A4
Thread Metric thread
DIN 186 B
  1. Select other sizes

Specifications

Lg (max.) 16
  1. Download CAD model