text.skipToContent text.skipToNavigation

T-head bolt type 28/15 Stainless steel A4 M8X30

Article number
Diameter
Length
Material Stainless steel
Material technical A4
Thread Metric thread

Specifications

Diameter M8
Length 30 mm
Material Stainless steel
Material technical A4
Thread Metric thread

Dimensions

b1 10
b2 22.5
d-D M8
k 4
L (mm) 30

Article numbers

Article number 55740.080.030
EAN 8715494634441
UBB 500634383086
UNSPSC 31161638

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.