text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

T-head bolt type 28/15 Stainless steel A4 M10X20

  1. ART NR 55740.100.020
  2. EAN 8715494634458
  3. UBB 500634383169
  4. UNSPSC 31161638

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M10 , M10 , M10 , M10 , M10 , M10 , M10 , M10 , M10 , M10 , M10 , M10
Length (L) (mm) 20 , 20 , 20 , 20 , 20 , 20 , 20 , 20 , 20 , 20 , 20 , 20
Material Stainless steel
Material technical A4
Thread Metric thread
  1. Select other sizes

Specifications