text.skipToContent text.skipToNavigation

T-head bolt type 28/15 Stainless steel A2 M8X45

  1. ART NR 51740.080.045
  2. EAN 8715494629171
  3. UBB 500634352479
  4. UNSPSC 31161638

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M8
Length (L) (mm) 45
Material Stainless steel
Material technical A2
Thread Metric thread
  1. Select other sizes

Specifications

b1 10
b2 22.5
k 4