text.skipToContent text.skipToNavigation

Swivel snap shackle Stainless steel A4 87MM

  1. ART NR 54152.087.001
  2. EAN 4043377188113
  3. UBB 500618011190
  4. UNSPSC 24101641

Price per 
-


Package: 5
Full Box only
Length (L) (mm) 87
Material Stainless steel
Material technical A4
  1. Select other sizes

Specifications

B 42
≈ Breaking load (N) 28000
C 16
D 16
Length (L) (mm) 87
  1. Download E-doc