text.skipToContent text.skipToNavigation

Swivel snap shackle Stainless steel A4 70MM

  1. ART NR 54152.070.001
  2. EAN 4043377188106
  3. UBB 500618011018
  4. UNSPSC 24101641

Price per 
-


Package: 5
Full Box only
Length (L) (mm) 70
Material Stainless steel
Material technical A4
  1. Select other sizes

Specifications

B 33
≈ Breaking load (N) 18000
C 12
D 12
Length (L) (mm) 70
  1. Download E-doc