text.skipToContent text.skipToNavigation

Swiss Tech Slot drill ball nose 2 flute Long Carbide AlTiN 1,0MM

  1. ART NR 0Z665582
  2. EAN 5036140332058
  3. UBB 500650089013
  4. UNSPSC 27110000
  5. Manufacturer article nr  SWT1657306A

Price per 
-


Package: 1

Carbide Plain Shank Slot Drills 2 Flute Ball Nose - Carbide Q-Coat. Centre cutting. To Manufacturers Standards. Cutting diameter to e8. Shank diameter to h6. Carbide Q-Coat. Series 73 - Long Reach Carbide Q-Coat

Flute length 1.5
Number of flutes 2
Shank diameter tolerance h6
Coolant delivery External
Basic material Carbide
Material grade Micrograin
Cutter diameter 1
Plunge type Centre cutting
Reach type Extended Reach Neck
Length type Long
Milling application Slotting, Profiling, Semi-finishing, Finishing
Material application Carbon Steel,Alloy Steel,Hardened Steel,Cast Iron
Helix direction Right
Cutter diameter tolerance e8
Number of cutting ends 1
End mill type Slot Drill
Reach length 8
Coating AlTiN
Cutting direction Right
Flute type Helical
Helix angle 30
Total length (mm) 45
Shank size ( mm) 4
Shank type Plain Round