text.skipToContent text.skipToNavigation

Swiss Tech Slot drill 3 flute DIN 844 Long Cobalt HSS Uncoated 12,0MM

  1. ART NR 0Q403458
  2. EAN 5036140202726
  3. UBB 500649980942
  4. UNSPSC 27110000
  5. Manufacturer article nr  SWT1630712A

HSS-Co 8% Threaded Shank Slot Drills 2 Flute: Series 07, Long - Uncoated. Series 07 - Long Series Dimensions to DIN 844 Centre cutting. Threaded shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6. Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Flute length 53
Number of flutes 3
Shank diameter tolerance h6
Coolant delivery External
Basic material Cobalt HSS
Material grade M42
Cutter diameter 12
Plunge type Centre cutting
Reach type Standard Neck
Length type Long
Milling application Slotting, Profiling, Semi-finishing, Finishing
Material application Carbon Steel,Alloy Steel,Copper,Aluminium
Helix direction Right
Cutter diameter tolerance e8
Number of cutting ends 1
End mill type Slot Drill
Coating Uncoated
Cutting direction Right
Flute type Helical
Helix angle 30
Total length (mm) 110
Shank size ( mm) 12
Shank type Weldon Flat
DIN 844, 1835B