text.skipToContent text.skipToNavigation

Swiss Tech Slot drill 3 flute DIN 327 Long Cobalt HSS TiALN 10,0MM

  1. ART NR 2H487879
  2. EAN 5036140206410
  3. UBB 500650057663
  4. UNSPSC 27110000
  5. Manufacturer article nr  SWT1633470A

HSS-Co 8% Threaded Shank Slot Drills 2 Flute: Series 34, Long- TiALN Coated. Series 34 - Long Series, TiALN Coated Dimensions to DIN 844. Centre cutting. Threaded shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6. Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Flute length 45
Number of flutes 3
Shank diameter tolerance h6
Coolant delivery External
Basic material Cobalt HSS
Material grade M42
Cutter diameter 10
Plunge type Centre cutting
Reach type Standard Neck
Length type Long
Milling application Slotting, Profiling, Semi-finishing, Finishing
Material application Carbon Steel,Alloy Steel,Copper,Aluminium
Helix direction Right
Cutter diameter tolerance e8
Number of cutting ends 1
End mill type Slot Drill
Coating TiALN
Cutting direction Right
Flute type Helical
Helix angle 30
Total length (mm) 95
Shank size ( mm) 10
Shank type Threaded
DIN 844, 1835D