text.skipToContent text.skipToNavigation

Swiss Tech Slot drill 2 flute DIN 327 Short Cobalt HSS TiCN 15,0MM

  1. ART NR 5S130012
  2. EAN 5036140331327
  3. UBB 500650033409
  4. UNSPSC 27110000
  5. Manufacturer article nr  SWT1632845A

Price per 
-


Package: 1

HSS-Co 8% Threaded Shank Slot Drills 2 Flute: Series 28, Short - TiCN Coated. Series 28 - Short Series, TiCN Coated Dimensions to DIN 327. Centre cutting. Threaded shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6. Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Flute length 16
Basic material Cobalt HSS
Material grade M42
Cutter diameter 15
Length type Short
Coating TiCN
Total length (mm) 73
Shank size ( mm) 16
Shank type Threaded