text.skipToContent text.skipToNavigation

Swiss Tech Slot drill 2 flute DIN 327 Short Cobalt HSS TiALN 13,0MM

  1. ART NR 2G130157
  2. EAN 5036140373822
  3. UBB 500650035222
  4. UNSPSC 27110000
  5. Manufacturer article nr  SWT1632873A

Price per 
-


Package: 1

HSS-Co 8% Threaded Shank Slot Drills 2 Flute: Series 28, Short - TiALN Coated. Series 28 - Short Series, TiALN Coated Dimensions to DIN 327. Centre cutting. Threaded shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6. Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Flute length 16
Basic material Cobalt HSS
Material grade M42
Cutter diameter 13
Length type Short
Coating TiALN
Total length (mm) 73
Shank size ( mm) 12
Shank type Threaded