text.skipToContent text.skipToNavigation

Swiss Tech Jobber drill heavy duty DIN 338 Cobalt HSS Bright 7,20MM

  1. ART NR 5S082765
  2. EAN 5036140191839
  3. UBB 500649823951
  4. UNSPSC 23241639
  5. Manufacturer article nr  SWT1250472A

Price per 
-


Package: 10
Full Box only

HSS-Co Straight Heavy Duty Drills. The addition of up to 8% cobalt allows higher speeds to be used without reducing the life of the tool, increasing productivity. 28° helix and 135° point. Manufactured to DIN 338 RN. Point to DIN 1412C.

Flute length 69
Number of flutes 2
Flute construction Ground Flute
Number of ends Single-ended
Shank diameter tolerance f11
Coolant delivery External
Point type Split Point
Basic material Cobalt HSS
Drill ø 7.20
Drill point angle 135
Coating Bright
Cutting direction Right
Flute type Spiral
Helix angle 28
Helix type Normal Helix
Total length (mm) 109
Shank size ( mm) 7.20
Tolerance drill ø h8
Norm of drillpoint DIN1412C
DIN 338
BS 328