text.skipToContent text.skipToNavigation

Swiss Tech Jobber drill heavy duty DIN 338 Cobalt HSS Bright 10,40MM

  1. ART NR 4D828350
  2. EAN 5036140192041
  3. UBB 500649826509
  4. UNSPSC 23241639
  5. Manufacturer article nr  SWT1250504A

HSS-Co Straight Heavy Duty Drills. The addition of up to 8% cobalt allows higher speeds to be used without reducing the life of the tool, increasing productivity. 28° helix and 135° point. Manufactured to DIN 338 RN. Point to DIN 1412C.

Flute length 87
Number of flutes 2
Flute construction Ground Flute
Number of ends Single-ended
Shank diameter tolerance f11
Coolant delivery External
Point type Split Point
Basic material Cobalt HSS
Drill ø 10.40
Coating Bright
Cutting direction Right
Flute type Spiral
Drill point angle 135
Helix angle 28
Helix type Normal Helix
Total length (mm) 133
Shank size ( mm) 10.40
Tolerance drill ø h8
Norm of drillpoint DIN1412C
BS 328
DIN 338