text.skipToContent text.skipToNavigation

Swiss Tech Jobber drill DIN 338 HSS TiN (Tip) 9,80MM

  1. ART NR 5U072777
  2. EAN 5036140268784
  3. UBB 500649895983
  4. UNSPSC 23241639
  5. Manufacturer article nr  SWT1255098A

Price per 
-


Package: 5
Full Box only

HSS Straight Shank TiN Tipped Jobber Drills - Metric. Metric Bright body with TiN coating on working part. For drilling in steel, cast steel alloyed and non-alloyed, grey cast iron, graphite and malleable cast iron. Point angle: 118°, helix angle: normal, web thickness: standard, relief angle: normal, tolerance of diameter: h8, tolerance of shank: f11. Manufactured to BS 328, DIN 338.

Flute length 87
Number of flutes 2
Flute construction Ground Flute
Number of ends Single-ended
Shank diameter tolerance f11
Coolant delivery External
Point type Thinned Chisel Edge
Basic material HSS
Drill ø 9.80
Drill point angle 118
Coating TiN (Tip)
Cutting direction Right
Flute type Spiral
Helix type Normal Helix
Total length (mm) 133
Shank size ( mm) 9.8
Tolerance drill ø h8
Norm of drillpoint DIN1412A
BS 328
DIN 338