text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A320 - ASTM A194 Plain Gr.L7 - Gr.7 1.1/2X205 (8.1/8)

  1. ART NR 22326.381.205
  2. EAN 8715494339476
  3. UBB 500578295957
  4. UNSPSC 31161619

Price per 
-


Package: 1
Diameter (inch) 1.1/2
Length (L) (mm) 205
Length (L) (Inch - ft) 8.1/8
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.
Class Gr.L7 - Gr.7
Material Steel
Material technical ASTM A320 - ASTM A194
Thread direction Right
Surface treatment Plain
Thread 8 Unified National
BS ≈4882
ASME B16.5/B18.2.2
ASTM A193/A194
  1. Select other sizes

Specifications

B 2.3/8
M 37.3
Threads per inch 8