text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A320 - ASTM A194 Plain Gr.L7 - Gr.4 1.7/8X425 (16.3/4)

Article number
Diameter (inch)
Length (L) (mm)
Length (L) (Inch - ft)
Class Gr.L7 - Gr.4
Material Steel
Surface treatment Plain
Thread direction Right

Specifications

Diameter (inch) 1.7/8
Length (L) (mm) 425
Length (L) (Inch - ft) 16.3/4
Class Gr.L7 - Gr.4
Material Steel
Surface treatment Plain
Thread direction Right
Thread 8 Unified National
Material technical ASTM A320 - ASTM A194
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.
Info
  • Grade 4 nuts are no longer in ASTM A194/A194M and will be phased out gradually. It is advised to use Grade 7 nuts instead.

Dimensions

B 2.15/16
M 46.8
Threads per inch 8

Standards

BS ≈4882
ASTM A193/A194
ASME B16.5/B18.2.2

Article numbers

Article number 22330.476.425
EAN 8715494420372
UBB 500578959198
UNSPSC 31161619

Products ({0})

  Stock Net price   Sign up