text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A320 - ASTM A194 Plain Gr.L7 - Gr.4 1.1/8X140 (5.1/2)

  1. ART NR 22330.285.139
  2. EAN 8715494419536
  3. UBB 500578917519
  4. UNSPSC 31161619
Diameter (inch) 1.1/8
Length (L) (mm) 140
Length (L) (Inch - ft) 5.1/2
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.
Class Gr.L7 - Gr.4
Material Steel
Material technical ASTM A320 - ASTM A194
Thread direction Right
Surface treatment Plain
Thread 8 Unified National
Info
  • Grade 4 nuts are no longer in ASTM A194/A194M and will be phased out gradually. It is advised to use Grade 7 nuts instead.
ASTM A193/A194
BS ≈4882
ASME B16.5/B18.2.2
  1. Select other sizes

Specifications

B 1.13/16
M 28.2
Threads per inch 8