text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A320 - ASTM A194 Plain Gr.L7 - Gr.4 1.1/4X125 (5)

  1. ART NR 22330.317.127
  2. EAN 8715494425124
  3. UBB 500578923798
  4. UNSPSC 31161619
Diameter (inch) 1.1/4
Length (L) (mm) 125
Length (L) (Inch - ft) 5 Inch
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.
Class Gr.L7 - Gr.4
Material Steel
Material technical ASTM A320 - ASTM A194
Thread direction Right
Surface treatment Plain
Thread 8 Unified National
Info
  • Grade 4 nuts are no longer in ASTM A194/A194M and will be phased out gradually. It is advised to use Grade 7 nuts instead.
ASME B16.5/B18.2.2
ASTM A193/A194
BS ≈4882
  1. Select other sizes

Specifications

B 2.IN.
M 31
Threads per inch 8