text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A193 - ASTM A194 Zinc plated Gr.B7 - Gr.2H 3/4X430 (17)

Article number
Diameter (inch)
Length (L) (mm)
Length (L) (Inch - ft)
Class Gr.B7 - Gr.2H
Material Steel
Surface treatment Zinc plated
Thread direction Right

Specifications

Diameter (inch) 3/4
Length (L) (mm) 430
Length (L) (Inch - ft) 17 Inch
Class Gr.B7 - Gr.2H
Material Steel
Surface treatment Zinc plated
Thread direction Right
Thread Unified National Coarse
Material technical ASTM A193 - ASTM A194
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.

Dimensions

B 1.1/4
M 18.7
Threads per inch 10

Standards

BS ≈4882
ASME B16.5/B18.2.2
ASTM A193/A194

Article numbers

Article number 22082.191.431
EAN 8715494377867
UBB 500578462508
UNSPSC 31161619

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.