text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A193 - ASTM A194 Plain Gr.B7M - Gr.2HM 1.1/4X610 (24)

Article number
Diameter (inch)
Length (L) (mm)
Length (L) (Inch - ft)
Class Gr.B7M - Gr.2HM
Material Steel
Surface treatment Plain
Thread direction Right

Specifications

Diameter (inch) 1.1/4
Length (L) (mm) 610
Length (L) (Inch - ft) 24 Inch
Class Gr.B7M - Gr.2HM
Material Steel
Surface treatment Plain
Thread direction Right
Thread 8 Unified National
Material technical ASTM A193 - ASTM A194
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.

Dimensions

B 2.IN.
M 31
Threads per inch 8

Standards

ASME B16.5/B18.2.2
ASTM A193/A194
BS ≈4882

Article numbers

Article number 22086.317.609
EAN 8715494381116
UBB 500578810268
UNSPSC 31161619

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.