text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A193 - ASTM A194 Plain Gr.B7 - Gr.2H 1.1/8X105 (4.1/8)

  1. ART NR 22090.285.105
  2. EAN 8715494364515
  3. UBB 500578478371
  4. UNSPSC 31161619

Price per 
-


Package: 1
Diameter (inch) 1.1/8
Length (L) (mm) 105
Length (L) (Inch - ft) 4.1/8
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.
Class Gr.B7 - Gr.2H
Material Steel
Material technical ASTM A193 - ASTM A194
Thread direction Right
Surface treatment Plain
Thread 8 Unified National
ASME B16.5/B18.2.2
BS ≈4882
ASTM A193/A194
  1. Select other sizes

Specifications

B 1.13/16
M 28.2
Threads per inch 8