text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Stainless steel ASTM A193 - ASTM A194 Gr.B8M Cl.2 - Gr.8M 1/2X380 (15)

/ Price per 
-

Article number
Diameter (inch)
Length (L) (mm)
Length (L) (Inch - ft)
Class Gr.B8M Cl.2 - Gr.8M
Material Stainless steel
Thread direction Right
Thread Unified National Coarse
Packed per 1

Specifications

Diameter (inch) 1/2
Length (L) (mm) 380
Length (L) (Inch - ft) 15 Inch
Class Gr.B8M Cl.2 - Gr.8M
Material Stainless steel
Thread direction Right
Thread Unified National Coarse
Material technical ASTM A193 - ASTM A194
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.

Dimensions

B 7/8
M 12.3
Threads per inch 13

Standards

ASTM A193/A194
ASME B16.5/B18.2.2
BS ≈4882

Article numbers

Article number 22538.127.381
EAN 8715494535144
UBB 500627300519
UNSPSC 31161619

Products ({0})

  Stock Net price   Sign up