text.skipToContent text.skipToNavigation

Stud bolt DIN 976-1A Steel Zinc plated yellow passivated 4.8 M12X150

  1. ART NR 20108.120.150
  2. EAN 8712547303064
  3. UBB 950353837772
  4. UNSPSC 31161618

Price per 
-


Package: 50
Full Box only
Class 4.8
Diameter (d-D) M12
Length (L) (mm) 150
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread
NF E≈25-136
DIN 976-1A

Specifications