text.skipToContent text.skipToNavigation

Structural assembly set ISO metric EN 15048 Steel Hot dip galvanized 8.8/8 M10X75

  1. ART NR 01405.100.075
  2. EAN 8715494311380
  3. UBB 500574457726
  4. UNSPSC 31161620

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M10
Length (L) (mm) 75
Info
  • Full boxes only.
  • European constructions must comply with the Construction Products Regulation (CPR) in order to ensure the safety of persons and objects.
  • Generally, construction products according to harmonized European standards (hEN standards) should be used for this purpose. Bolting assemblies for non-preloaded structural bolting according to EN 15048-1 are compliant with the CPR.
  • The manufacturer of the assemblies is CE certified for their production.
  • Bolts and nuts are packaged together in single sealed boxes.
  • A Declaration of Performance (DoP) is available.
Class 8.8/8
Driving features Hexagon
Extra info ISO metric
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Wrench width 16
ISO 4014/4032
EN 15048

Specifications

b (min.): L≤125mm 26
k 6.4
b (min.): 125mm<L≤200mm 32
m (max.) 8.4
P 1.50
s 16
b (min.): L>200mm 45
  1. Download CAD model