text.skipToContent text.skipToNavigation

Structural assembly set EN 15048 Steel Hot dip galvanized 8.8/8 ISO metric M20X90

  1. ART NR 01405.200.090
  2. EAN 8715494284004
  3. UBB 500574461272
  4. UNSPSC 31161620

Price per 
-


Package: 25
Full Box only
Diameter (d-D) M20
Length (L) (mm) 90
Info
  • Full boxes only.
Class 8.8
Driving features Hexagon
Extra info ISO metric
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
ISO 4014/4032
EN 15048
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 52
k 12.5
b (min.): L>200mm 65
m (max.) 18
b (min.): L≤125mm 46
P 2.50
s 30