text.skipToContent text.skipToNavigation

Structural assembly set EN 15048 Steel Hot dip galvanized 8.8/8 ISO metric M20X65

  1. ART NR 01405.200.065
  2. EAN 8715494283960
  3. UBB 500574460852
  4. UNSPSC 31161620

Price per 
-


Package: 25
Full Box only
Diameter (d-D) M20
Length (L) (mm) 65
Info
  • Full boxes only.
Class 8.8
Driving features Hexagon
Extra info ISO metric
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
EN 15048
ISO 4014/4032
  1. Select other sizes

Specifications

m (max.) 18
P 2.50
b (min.): L≤125mm 46
b (min.): 125mm<L≤200mm 52
k 12.5
s 30
b (min.): L>200mm 65