text.skipToContent text.skipToNavigation

Structural assembly set EN 15048 Steel Hot dip galvanized 8.8/8 ISO metric M16X200

  1. ART NR 01405.160.200
  2. EAN 8715494428149
  3. UBB 500613360667
  4. UNSPSC 31161620

Price per 
-


Package: 25
Full Box only
Diameter (d-D) M16
Length (L) (mm) 200
Info
  • Full boxes only.
Class 8.8
Driving features Hexagon
Extra info ISO metric
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
EN 15048
ISO 4014/4032
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 44
P 2
b (min.): L>200mm 57
b (min.): L≤125mm 38
m (max.) 14.8
s 24
k 10