text.skipToContent text.skipToNavigation

Structural assembly set EN 15048 Steel Hot dip galvanized 8.8/8 ISO metric M16X120

  1. ART NR 01405.160.120
  2. EAN 8715494283915
  3. UBB 500574460365
  4. UNSPSC 31161620

Price per 
-


Package: 25
Full Box only
Diameter (d-D) M16
Length (L) (mm) 120
Info
  • Full boxes only.
Class 8.8
Driving features Hexagon
Extra info ISO metric
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
ISO 4014/4032
EN 15048
  1. Select other sizes

Specifications

m (max.) 14.8
s 24
b (min.): 125mm<L≤200mm 44
k 10
P 2
b (min.): L>200mm 57
b (min.): L≤125mm 38