text.skipToContent text.skipToNavigation

Structural assembly set EN 15048 Steel Hot dip galvanized 8.8/8 ISO metric M12X55

  1. ART NR 01405.120.055
  2. EAN 8715494283724
  3. UBB 500574458484
  4. UNSPSC 31161620

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M12
Length (L) (mm) 55
Info
  • Full boxes only.
Class 8.8
Driving features Hexagon
Extra info ISO metric
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Wrench width 18
ISO 4014/4032
EN 15048
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 36
P 1.75
b (min.): L>200mm 49
k 7.5
s 18
m (max.) 10.8
b (min.): L≤125mm 30