text.skipToContent text.skipToNavigation

Structural assembly set EN 15048 Steel Hot dip galvanized 8.8/8 ISO metric M12X160

  1. ART NR 01405.120.160
  2. EAN 8715494428101
  3. UBB 500613360253
  4. UNSPSC 31161620

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M12
Length (L) (mm) 160
Class 8.8
Driving features Hexagon
Extra info ISO metric
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Wrench width 18
  1. Select other sizes

Specifications

b (min.): L≤125mm 30
b (min.): L>200mm 49
b (min.): 125mm<L≤200mm 36
s 18
P 1.75
m (max.) 10.8
k 7.5