text.skipToContent text.skipToNavigation

Structural assembly set EN 15048 Steel Hot dip galvanized 8.8/8 ISO metric M12X110

  1. ART NR 01405.120.110
  2. EAN 8715494283809
  3. UBB 500574459219
  4. UNSPSC 31161620

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M12
Length (L) (mm) 110
Info
  • Full boxes only.
Class 8.8
Driving features Hexagon
Extra info ISO metric
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Wrench width 18
ISO 4014/4032
EN 15048

Specifications

b (min.): L≤125mm 30
b (min.): L>200mm 49
b (min.): 125mm<L≤200mm 36
s 18
m (max.) 10.8
P 1.75
k 7.5