text.skipToContent text.skipToNavigation

Structural assembly set EN 15048 Steel Hot dip galvanized 8.8/8 ISO metric M10X65

  1. ART NR 01405.100.065
  2. EAN 8715494311366
  3. UBB 500574457569
  4. UNSPSC 31161620

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M10
Length (L) (mm) 65
Info
  • Full boxes only.
Class 8.8
Driving features Hexagon
Extra info ISO metric
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Wrench width 16
EN 15048
ISO 4014/4032

Specifications

b (min.): L≤125mm 26
k 6.4
b (min.): 125mm<L≤200mm 32
b (min.): L>200mm 45
m (max.) 8.4
s 16
P 1.50