text.skipToContent text.skipToNavigation

Straight D-shackle, forged Stainless steel A4 6MM

  1. ART NR 54107.060.001
  2. EAN 4043377306715
  3. UBB 500616996616
  4. UNSPSC 24101641

Price per 
-


Package: 10
Full Box only
ø 6
Material Stainless steel
Material technical A4
  1. Select other sizes

Specifications

A 12
B 24
≈ Breaking load (N) 18600
Length (L) (mm) 21
ø 6
  1. Download E-doc