text.skipToContent text.skipToNavigation

Steel Zinc plated M8X80

  1. ART NR 17310.080.080
  2. EAN 8712547004770
  3. UBB 950366001044
  4. UNSPSC 31162400

Price per 
-


Package: 100
Full Box only
d1 M8
Length (L) (mm) 80
Diameter (d-D) M8
Extra info 69G
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Type no. 69G

Specifications

Socket T25
d2 7.3
b2 40
b1 30
s 6
P 1.25