text.skipToContent text.skipToNavigation

Steel Zinc plated M8X30X10

  1. ART NR 17420.083.010
  2. EAN 8712547008631
  3. UBB 408370396801
  4. UNSPSC 31161610

Price per 
-


Package: 100
Full Box only
D 10
d1 M8
Diameter (d-D) M8
Eye diameter 10
Length (L) (mm) 30
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Type no. 111G

Specifications

d2 7
P 1.25