text.skipToContent text.skipToNavigation

Steel Zinc plated M8X120

  1. ART NR 17310.080.120
  2. EAN 8712547004800
  3. UBB 950366001200
  4. UNSPSC 31162400

Price per 
-


Package: 100
Full Box only
d1 M8
Length (L) (mm) 120
Diameter (d-D) M8
Extra info 69G
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Type no. 69G

Specifications

Socket T25
d2 7.3
s 6
P 1.25
b2 50
b1 50