text.skipToContent text.skipToNavigation

Screw eye Steel Zinc plated M6X30X10


Article number
Diameter
Length
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Packed per 100
Full Box only

Specifications

Diameter M6
Length 30 mm
Material Steel
Surface treatment Zinc plated
Thread Metric thread

Dimensions

d-D M6
D 0.25
d2 5.25
Eye diameter 10
L (mm) 30
P 1

Article numbers

Article number 17420.063.010
EAN 8712547008518
UBB 408370393675
UNSPSC 31161610

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.