text.skipToContent text.skipToNavigation

Steel Zinc plated M5X30X8

  1. ART NR 17420.053.008
  2. EAN 8712547016056
  3. UBB 408370392354
  4. UNSPSC 31161610

Price per 
-


Package: 100
Full Box only
D 8
d1 M5
Diameter (d-D) M5
Eye diameter 8
Length (L) (mm) 30
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Type no. 111G

Specifications

P 0.80
d2 4.4