text.skipToContent text.skipToNavigation

Screw eye Steel Zinc plated M5X25X8


Article number
Diameter
Length
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Packed per 100
Full Box only

Specifications

Diameter M5
Length 25 mm
Material Steel
Surface treatment Zinc plated
Thread Metric thread

Dimensions

d-D M5
D 8
d2 4.4
Eye diameter 8
L (mm) 25
P 0.8

Article numbers

Article number 17420.052.508
EAN 8712547016049
UBB 408370392271
UNSPSC 31161610

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.