text.skipToContent text.skipToNavigation

Steel Zinc plated M5X15X8

  1. ART NR 17420.051.508
  2. EAN 8712547016025
  3. UBB 408370392016
  4. UNSPSC 31161610

Price per 
-


Package: 100
Full Box only
D 8
d1 M5
Diameter (d-D) M5
Eye diameter 8
Length (L) (mm) 15
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Type no. 111G

Specifications

P 0.80
d2 4.4