text.skipToContent text.skipToNavigation

Steel Zinc plated M4X15X6

  1. ART NR 17420.041.506
  2. EAN 8712547016674
  3. UBB 408370391026
  4. UNSPSC 31161610

Price per 
-


Package: 100
Full Box only
D 6
d1 M4
Diameter (d-D) M4
Eye diameter 6
Length (L) (mm) 15
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Type no. 111G

Specifications

d2 3.45
P 0.70