text.skipToContent text.skipToNavigation

Steel Zinc plated M3X20X5

  1. ART NR 17420.032.006
  2. EAN 8712547016315
  3. UBB 408370390523
  4. UNSPSC 31161610

Price per 
-


Package: 100
Full Box only
D 5
d1 M3
Diameter (d-D) M3
Eye diameter 5
Length (L) (mm) 20
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Type no. 111G

Specifications

d2 2.6
P 0.50