text.skipToContent text.skipToNavigation

Steel Zinc plated M3X10X6

  1. ART NR 17420.031.006
  2. EAN 8712547016681
  3. UBB 950370023422
  4. UNSPSC 31161610

Price per 
-


Package: 100
Full Box only
D 6
d1 M3
Diameter (d-D) M3
Eye diameter 6
Length (L) (mm) 10
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Type no. 111G

Specifications

P 0.50
d2 2.6