text.skipToContent text.skipToNavigation

Steel Zinc plated M12X250X160

  1. ART NR 17445.120.250
  2. EAN 8712547009232
  3. UBB 408370406543
  4. UNSPSC 31161610

Price per 
-


Package: 10
Full Box only
b 160
Diameter (d-D) M12
Length (L) (mm) 250
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Type no. 118G

Specifications

P 1.75