text.skipToContent text.skipToNavigation

Steel Zinc plated M10X80

  1. ART NR 17310.100.080
  2. EAN 8712547004855
  3. UBB 950366001382
  4. UNSPSC 31162400

Price per 
-


Package: 100
Full Box only
d1 M10
Length (L) (mm) 80
Diameter (d-D) M10
Extra info 69G
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Type no. 69G

Specifications

P 1.50
b2 40
Socket T25
d2 9
b1 30
s 8