text.skipToContent text.skipToNavigation

Steel Zinc plated M10X120X15

  1. ART NR 17420.109.515
  2. EAN 8715492597458
  3. UBB 408370422052
  4. UNSPSC 31161610

Price per 
-


Package: 50
Full Box only
D 15
d1 M10
Diameter (d-D) M10
Eye diameter 15
Length (L) (mm) 120
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Type no. 111G

Specifications

P 1.50
d2 8.85