text.skipToContent text.skipToNavigation

Steel Zinc plated 9X45MM

  1. ART NR 17447.090.045
  2. EAN 8712547009249
  3. UBB 408370406626
  4. UNSPSC 31161610

Price per 
-


Package: 10
Full Box only
Diameter (mm) 45
s 9
Material Steel
Surface treatment Zinc plated
Type no. 119G

Specifications